Learn More
Description
- Withstand autoclaving temperatures of up to 175°C
- Hexagonal bases improve stability
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | PMP |
| Tolerance | ±2 mL |
| Certifications/Compliance | DIN 12680 TT, ISO 6706 |
| Class | Class B |
| Diameter (English) | 1.65 in. |
| Diameter (Metric) | 4.2 cm |
| Graduations | 2 mL |
| Autoclavable | Autoclavable |
| Subdivision | 2mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
