Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Rigid Top Plate Caster, 3 in. Diameter, Polyolefin Wheel, 125 lb. Capacity, 1 ea.

Catalog No. 5000514910
Encompass

This rigid top plate caster is designed for reliable mobility in various industrial environments. It features a durable polyolefin wheel with a plain bearing, providing consistent performance for light-duty material handling tasks.

  • Wheel diameter: 3 in.
  • Wheel width: 1 in.
  • Load capacity: 125 lb.
  • Overall height: 3-3/4 in.
  • Plate dimensions: 3.75 in. x 2.75 in.
  • Material: Polyolefin
  • Configuration: Rigid top plate

Catalog No. 50-005-14910 Supplier MSC Supplier No. 57077505
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid top plate caster is designed for reliable mobility in various industrial environments. It features a durable polyolefin wheel with a plain bearing, providing consistent performance for light-duty material handling tasks.

  • Wheel diameter: 3 in.
  • Wheel width: 1 in.
  • Load capacity: 125 lb.
  • Overall height: 3-3/4 in.
  • Plate dimensions: 3.75 in. x 2.75 in.
  • Material: Polyolefin
  • Configuration: Rigid top plate

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.