Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Swivel Caster, Polyolefin, 3 in. Diameter, 210 lb. Capacity, 1 ea.

Catalog No. 5000516985
Encompass

This stem mount swivel caster is designed for industrial and commercial applications, offering reliable mobility for material handling equipment. It features a durable polyolefin wheel construction for consistent performance.

  • Wheel diameter: 3 in.
  • Wheel width: 1.25 in.
  • Load capacity: 210 lb.
  • Mounting height: 92.1 mm (3-5/8 in.)
  • Threaded stem size: 3/8-16 x 1 in.
  • Bearing type: plain
  • Finish: zinc chromate
  • Construction: hardened-heat treated
  • Swivel action: yes

Catalog No. 50-005-16985 Supplier MSC Supplier No. 01506112
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stem mount swivel caster is designed for industrial and commercial applications, offering reliable mobility for material handling equipment. It features a durable polyolefin wheel construction for consistent performance.

  • Wheel diameter: 3 in.
  • Wheel width: 1.25 in.
  • Load capacity: 210 lb.
  • Mounting height: 92.1 mm (3-5/8 in.)
  • Threaded stem size: 3/8-16 x 1 in.
  • Bearing type: plain
  • Finish: zinc chromate
  • Construction: hardened-heat treated
  • Swivel action: yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.