Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Pipe Cleaning Brush, 2.5 in, Stiff, Blue

Catalog No. 502836832
Encompass

Easily clean pipes and tubes on appliances such as fish-sorting machines and meat mincers with this versatile cleaning brush.

  • Constructed from polypropylene and polyester (PBT) bristles, with stainless steel (AISI 304L) components
  • Features stiff bristles and a 2.5 in diameter for effective scrubbing
  • Visible bristle length is 0.4 in
  • Product measures 5.7 in in length/depth and 2.6 in in width
  • Complies with food contact material regulations, including EC 1935/2004 and FDA 21 CFR
  • Certified Halal and Kosher, and contains no intentionally added PFAS
  • Withstands temperatures from -4 °F up to 249.8 °F for sterilization, ensuring durability across various applications

Catalog No. 50-283-6832 Supplier MSC Supplier No. 65429904
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily clean pipes and tubes on appliances such as fish-sorting machines and meat mincers with this versatile cleaning brush.

  • Constructed from polypropylene and polyester (PBT) bristles, with stainless steel (AISI 304L) components
  • Features stiff bristles and a 2.5 in diameter for effective scrubbing
  • Visible bristle length is 0.4 in
  • Product measures 5.7 in in length/depth and 2.6 in in width
  • Complies with food contact material regulations, including EC 1935/2004 and FDA 21 CFR
  • Certified Halal and Kosher, and contains no intentionally added PFAS
  • Withstands temperatures from -4 °F up to 249.8 °F for sterilization, ensuring durability across various applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.