Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Polypropylene Beaker Set PROMO
SCI_ED

Catalog No. S400563BPM Shop All Fisherbrand Products
Change view
Click to view available options
Capacity: 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S400563BPM Capacity: 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S400563BPM

Classroom set of polypropylene beakers.

Consists of one each:

  • 50 mL
  • 100 mL
  • 250 mL
  • 500 mL
  • 1000 mL

Specifications

Capacity (Metric) 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
Material Polypropylene
Type Beaker
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.