Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Polypropylene Beaker, 250 ml, 10 ml Subdivisions, 95 mm height, 71 mm diameter
SDP

Catalog No. 501931103
Encompass_Preferred

Plastic EMS Beakers for general laboratory use. Graduations molded in milliliters. These beakers feature a no-drip pouring spout. They are shatter resistant reducing breakage and incidence of injury. Withstand temperatures up to 135°C.
Capacity: 250 ml
Subdivisions: 10 ml
Height: 95 mm
Diameter: 71 mm
Wall thickness: 1.7 mm

Catalog No. 50-193-1103 Supplier Electron Microscopy Sciences Supplier No. 6096303
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Plastic EMS Beakers for general laboratory use. Graduations molded in milliliters. These beakers feature a no-drip pouring spout. They are shatter resistant reducing breakage and incidence of injury. Withstand temperatures up to 135°C.
Capacity: 250 ml
Subdivisions: 10 ml
Height: 95 mm
Diameter: 71 mm
Wall thickness: 1.7 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.