Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polypropylene Caution Floor stand: CHEMICAL SPILL KEEP OUT

Catalog No. 19107615 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-107-615 12 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-107-615 Supplier Brady™ Supplier No. 92284
  • $115.00
    $91.65 / Each of 1

    Save $23.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve workplace safety with proper signage. The Brady™ Caution Floor stand is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Polypropylene material is abrasion-resistant and chemical-resistant
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information

Specifications

Finish Not Laminated
Material Polypropylene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Floor-standing
Height (English) 20 in.
Max. Temperature (English) 129°F
Min. Temperature (English) -40°F
Width (English) 12 in.
Shape Rectangular
Temperature Range (English) -40°F to 129°F
Languages English
Dimensions (L x W) 12 x 20 in.
Displayed Text CHEMICAL SPILL KEEP OUT
Product Type Floor Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.