Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Polypropylene Conical Containers
GREENER_CHOICE

Catalog No. 07901943 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
200 mL
400 mL
1 L
Sterility:
Non-sterile
Sterile
Color:
Natural
White
Diameter (Metric):
62 mm
85 mm
105 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility Color Diameter (Metric)
07-901-943 200 mL Sterile White 85 mm
07-201-942 200 mL Sterile Natural 62 mm
07-201-987 400 mL Non-sterile Natural 85 mm
07-201-939 1 L Sterile White 105 mm
07-901-944 400 mL Sterile Natural 62 mm
07-901-945 400 mL Sterile White 85 mm
07-201-940 1 L Sterile Natural 105 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 07-901-943 Supplier Corning™ Supplier No. PC200A07
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quality sampling tools for secure sample retrieval and shipment

  • Lightweight and break-resistant
  • Transparent or white Polypropylene (PP)
  • Assembled or non-assembled
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Sterility Sterile
Capacity (English) 6.7 oz.
Capacity (Metric) 200 mL
Closure Color White
Color White
Diameter (Metric) 85 mm
No. per Case 220/Cs.
No. per Pack 220/Pk.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.