Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Desiccator Plates
SCI_ED

Catalog No. S37081 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
23.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S37081 23.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S37081

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unbreakable, economical

  • Without feet
  • Outside rim is flanged to increase rigidity and retard sliding

Order Info

Thickness: 6 mm; center hole: 0.75 in. (2 cm)

Specifications

Diameter (Metric) Outer 23.8 cm
Description Desiccator Plate, PP 239 mm
Material Polypropylene
For Use With (Equipment) Desiccator
Holds 32
Color White
Diameter (English) Outer 9.37 in.
Product Type Desiccator Plate
Quantity 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.