Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polypropylene Exit & Entrance Sign: NOT AN EXIT, Red on White

Catalog No. 19109774 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
14 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-774 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-774 Supplier Brady™ Supplier No. 116083

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark exits and entrances.

  • High density polypropylene material is abrasion-resistant and chemical-resistant
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use

Specifications

Finish Not Laminated
Material Polypropylene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description High density polypropylene
Mounting Type Corner Holes
Height (English) 10 in.
Max. Temperature (English) 185°F
Min. Temperature (English) -40°F
Thickness 0.0551 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 185°F
Dimensions (L x W) 14 x 10 in.
Displayed Text NOT AN EXIT
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.