Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Polypropylene Graduated Cylinders, 1000mL
SCI_ED

Catalog No. S13814 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13814 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Intended for ages 13 and up.
Catalog No. S13814 Supplier GSC Go Science Crazy Supplier No. CYPP1000PK
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Intended for ages 13 and up.

Feature raised graduations for easy reading. GSC International Polypropylene Graduated Cylinders incorporate a hex base for greater stability, and are autoclavable.

  • Great addition to the lab or classroom for measuring liquids
  • Molded from tough translucent polypropylene
  • Raised graduations
  • Hex base for stability

Specifications

Capacity (Metric) 1000 mL
Material Polypropylene
Scale Raised graduations
Includes Hexagonal Base
Autoclavable Autoclavable
Scale Color Translucent
Base Type Hexagonal
Product Type Graduated Cylinder
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.