Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polypropylene Graduated Pitchers

Catalog No. 14379269 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Scale:
Blue Screened Molded
Molded
Nesting
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Scale
14-379-269 5000 mL Molded
14-379-271 50 mL Molded
14-379-279 50 mL Blue Screened Molded
14-379-265 100 mL Molded
14-379-273 100 mL Blue Screened Molded
14-379-267 250 mL Molded
14-379-275 250 mL Blue Screened Molded
14-379-270 500 mL Molded
14-379-263 500 mL Nesting
14-379-278 500 mL Blue Screened Molded
14-379-264 1000 mL Molded
14-379-260 1000 mL Nesting
14-379-261 2000 mL Nesting
14-379-266 2000 mL Molded
14-379-274 2000 mL Blue Screened Molded
14-379-262 3000 mL Nesting
14-379-268 3000 mL Molded
14-379-276 3000 mL Blue Screened Molded
14-379-277 5000 mL Blue Screened Molded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 14-379-269 Supplier BRANDTECH™ VITLAB™ Supplier No. 445941
Add to Cart
Add to Cart

VITLAB™ polypropylene graduated pitchers in nesting or non-nesting styles. Non-nesting versions have molded graduations for durability, and are available with or without highly legible blue screened overprint.

  • Polypropylene pitchers are lighter than glass for easy handling
  • Good chemical compatibility
  • High translucence for easy verification of volume and contents
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 169.07 oz.
Color Translucent
Diameter (English) Outer 8.26 in.
Diameter (Metric) Outer 210 mm
Capacity (Metric) 5000 mL
Material Polypropylene
Height (English) 10.62 in.
Height (Metric) 270 mm
Quantity 6/Pk.
Type Pouring Pitcher
Width (English) 8.0 in.
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.