Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Polypropylene Hinged Vials

Catalog No. 02991550
Change view
Click to view available options
Closure Type:
Leakproof
Leakproof Custody
Snap, Leakproof
Diameter (Metric) Outer:
21 mm
23 mm
24 mm
33 mm
43 mm
62 mm
63 mm
75 mm
Graduated:
No
Yes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Diameter (Metric) Outer Graduated
02-991-550 Snap, Leakproof 43 mm Yes
02-991-629 Snap, Leakproof 23 mm No
02-991-348 Leakproof Custody 43 mm No
02-991-603 Leakproof 75 mm Yes
02-991-479 Leakproof 21 mm Yes
02-991-628 Snap, Leakproof 63 mm Yes
02-991-674 Leakproof 43 mm Yes
02-991-293 Leakproof 62 mm Yes
02-991-496 Leakproof 24 mm No
02-991-323 Snap, Leakproof 33 mm No
02-991-576 Snap, Leakproof 75 mm Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 02-991-550 Supplier Qorpak™ Supplier No. PLC09773
Add to Cart
Add to Cart

Natural colored hinged vials. Leak-proof and airtight.

  • Leak-proof and airtight
  • Manufactured in Class 10,00 and Class 100,000 clean rooms

Specifications

Color Natural
Diameter (Metric) Outer 43 mm
Material Polypropylene
Pre-slit No
Sterility Sterile
Volume (Metric) 120 mL
Graduated Yes
Volume (English) 4 oz.
Closure Type Snap, Leakproof
Quantity 250 Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 90 mm
Preservative No
Product Type Flip-Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.