Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Endicott-Seymour Endicott-Seymour Polypropylene Holders and Dryers [C,P]

Catalog No. 1478115
Change view
Click to view available options
Positions:
102
Holds:
Tubes (80)
Autoclavable:
Not Autoclavable
For Use With (Equipment):
10 to 13mm dia. Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds Autoclavable For Use With (Equipment)
14-781-15 102 Tubes (80) Not Autoclavable 10 to 13mm dia. Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-781-15 Supplier Endicott-Seymour Supplier No. 207

missing translation for 'validMainframeMsg'

Store easily in freezer or refrigerator

Store easily in freezer or refrigerator

  • One-piece molded polypropylene support consists of base unit and many individual posts
  • Holds tubes placed open-end-up between posts
  • Dries tubes placed open-end-down over the posts

Specifications

Autoclavable Not Autoclavable
Holds Tubes (80)
Material Polypropylene
Positions 102
For Use With (Equipment) 10 to 13mm dia. Tubes
Length (Metric) 23 cm
Length (English) 9 in.
Width (English) 3.5 in.
Height (English) 2.63 in.
Product Type Drying Rack
Height (Metric) 6.6 cm
Width (Metric) 8.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.