Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Polypropylene Laboratory Tray
GREENER_CHOICESCI_ED

Catalog No. S01276 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
8 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01276 8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01276 Supplier Supertek™ Supplier No. CH11862/3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Polypropylene Laboratory Tray is a multipurpose tray that can be used for sterilizing - drying glassware, porcelainware, and other laboratory instruments.

  • Multipurpose Laboratory Tray
  • Made of Polypropylene
  • Autoclavable
  • Use for sterilizing - drying glassware, porcelainware, and other laboratory instruments.
  • Trays have tapered walls for nesting.
  • Size 14.75 in. x 11.8 in. x 3 in.

Specifications

Capacity (Metric) 8 L
Color White
Height (Metric) 75 mm
Length (Metric) 375 mm
Material Polypropylene
Type Laboratory Tray
Width (Metric) 300 mm
Length (English) 14.8 in.
Height (English) 2.95 in.
Width (English) 11.8 in.
Capacity (English) 2.11 gal.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.