Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Polypropylene Low Form Graduation Beakers, Set of 5
GREENER_CHOICESCI_ED

Catalog No. S139377 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 to 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139377 50 to 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139377 Supplier Supertek™ Supplier No. CH10160
Add to Cart
Add to Cart
This item is not returnable. View return policy

This set of 5 Polypropylene Graduated Beakers contains the most popular sizes. Graduations printed in blue.

  • Set of 5 of the most popular sizes
  • One each of 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
  • Made of polypropylene
  • Low form
  • Graduations printed in blue
  • Excellent clarity
  • Autoclavable
  • Nestled together in one box

Specifications

Base Style Flat
Capacity (English) 1.7 to 33.8 oz.
Capacity (Metric) 50 to 1000 mL
Material Polypropylene
Quantity 1 Ea.
Type Beaker Set
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Blue Printed Graduations
Style Euro
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.