Learn More
Supertek™ Polypropylene Low Form Raised Graduation Beakers with Generous Spout

Shop All Supertek Scientific Products


Description
- Made of polypropylene
- Low form
- Raised graduation
- Generous pour spout
- Excellent clarity
- Good chemical resistance
- Autoclavable
Specifications
Specifications
| Base Style | Flat |
| Capacity (English) | 1.7 oz. |
| Color | Translucent White |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Quantity | 12 Pk. |
| Type | Low Form Beakers |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.