Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Polypropylene Low Form Raised Graduation Beakers with Generous Spout
GREENER_CHOICESCI_ED

Catalog No. S139376 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Catalog No. Capacity (Metric)
S139376 500 mL
S139372 50 mL
S139374 100 mL
S139375 250 mL
S139373 1000 mL
5 options
This item is not returnable. View return policy

Catalog No. S139376

Supplier: Supertek™ CH10155/9

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Polypropylene Raised Graduated Beakers have excellent clarity and good chemical resistance.

  • Made of polypropylene
  • Low form
  • Raised graduation
  • Generous pour spout
  • Excellent clarity
  • Good chemical resistance
  • Autoclavable

Specifications

Base Style Flat
Capacity (English) 16.9 oz.
Color Translucent White
Capacity (Metric) 500 mL
Material Polypropylene
Quantity 12 Pk.
Type Low Form Beakers
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Molded Graduations
Style Euro
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.