Learn More
Description
- Measuring Cylinders Set of 5 includes...
- 1 - 50mL
- 1 - 100mL
- 1 - 250mL
- 1 - 500mL
- 1 - 1000mL
Specifications
Specifications
| Capacity (Metric) | 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL |
| Material | Polypropylene |
| Graduations | Various |
| Base Type | Hexagonal |
| Height (English) | Various |
| Height (Metric) | Various |
| Product Type | Graduated Cylinder Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

