Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Micro Test Tube Racks
SCI_ED

Catalog No. S29183 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S29183 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29183
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hold up to 20 tubes.

  • Racks permit storage of twenty 0.5 or 1.5 mL micro test tubes in prenumbered cavities
  • Special step design holds 10 tubes in top row and 10 tubes in bottom row
  • Autoclavable
  • Capacity: Twenty 0.5 or 1.5 mL micro test tubes

Order Info

Dimensions (L x W x H): 3.50 x 8.12 x 1.87 in. (8.9 x 20.6 x 4.8 cm).

Specifications

Autoclavable Not Autoclavable
Color White
Holds Microtubes (0.5 mL)
Material Polypropylene
Positions 20
Quantity 1/Pk.
Dimensions (L x W x H) 3.5 x 8.12 x 1.87 in. (22.6 x 20.6 x 4.8 cm)
Length (Metric) 22.6 cm
Length (English) 3.5 in.
Width (English) 8.12 in.
Height (English) 1.87 in.
Product Type Tube Rack
Height (Metric) 4.8 cm
Width (Metric) 20.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.