Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Colored ABS 50 Place Slide Boxes

Catalog No. 034490 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Red
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-449-0 Red
36-103-0518 Blue
03-448-289 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-449-0
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Store and transport 50 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 50 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. It also provides safe, dust-free storage.

  • Molded, rigid box securely holds slides in grooved slots
  • Durable ABS case with cork lining
  • Lining and slots are numbered to correspond to slide inventory sheet
  • Easily open case with hinged cover featuring a thumb latch
  • Stackable cases include feet for maximum stability

Specifications

Type Microscope Slide Box
Slide Capacity 50
Closure Type Thumb Latch
Color Red
Compartments 50
Device Holds 50 Microscope Slides (25 x 75 mm or 1 x 3 in.)
Dimensions (L x W x H) 209 x 86 x 35 mm
For Use With (Application) Safely Storing or Transporting Microscope Slides (25 x 75 mm)
Height (English) 1.4 in.
Height (Metric) 35 mm
Includes Slide Inventory Sheet
Length (English) 8.2 in.
Length (Metric) 209 mm
Material ABS
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Weight (Metric) 86 mm
Lining Material Cork
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.