Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene 96-Well PCR™ Rack

Catalog No. 14127667 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Blue, Green, Orange, Pink, Yellow
Green
Natural
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-667 Blue
14-127-644 Green
03-448-20 Blue, Green, Orange, Pink, Yellow
14-127-557 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-127-667
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for pre- or post-PCR sampling applications. Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.

Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.

  • Sturdy polypropylene construction in a variety of colors.
  • Accommodates individual 0.2 mL tubes or strips of 8 or 12 tubes.
  • Removable hinged lid lies flat.
  • Tube wells are easily identified with embossed numbers and letters.
  • Autoclavable and stackable.

Specifications

Closure Included Yes
Autoclavable Autoclavable
Color Blue
Holds PCR Tubes
Material Polypropylene
Positions 96
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Quantity 5 Pk.
Dimensions (L x W x H) 130 x 98 x 33 mm
Length (Metric) 130 mm
Length (English) 5.1 in.
Width (English) 3.9 in.
Height (English) 1.3 in.
Diameter (Metric) Well 5.2 mm
Includes Removable, hinged lid
Product Type PCR Tube Rack
Shelves None
Height (Metric) 33 mm
Array 8 x 12
Width (Metric) 98 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.