Learn More
Qorpak™ Polypropylene Pitcher with Handle 5 Liter
Description
- Printed graduations are easy to read
- Large strong handles are safer for handling acids, alkalis, and other dangerous solutions
Specifications
Specifications
| Color | Natural |
| Description | 5 Liter Low-Form Natural PP Pitcher With Handle |
| Capacity (Metric) | 5 Liter |
| Material | Polypropylene |
| Graduation Range | 1000 - 5000 mL |
| Increments | 500 mL |
| No. per Pack | 2 |
| Quantity | 2 |
| Type | Handled Pitcher |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.