Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Polypropylene Pitcher with Handle 500 mL

Catalog No. 01259128
Change view
Click to view available options
Type:
Handled Pitcher
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01-259-128 Handled Pitcher
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-128 Supplier Qorpak™ Supplier No. 292587

Sturdy Polypropylene construction makes these pitchers durable, with excellent chemical resistance.

  • Printed graduations are easy to read
  • Large strong handles are safer for handling acids, alkalis, and other dangerous solutions

Specifications

Color Natural
Description 500mL Low-Form Natural PP Pitcher with Handle
Capacity (Metric) 500 mL
Material Polypropylene
Graduation Range 100 - 600 mL
No. per Pack 12
Quantity 12
Type Handled Pitcher
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Black Scale
Style Handled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.