Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Polypropylene Pitcher with Handle and Raised Graduations

Catalog No. 01913707
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
3 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-913-707 250 mL
01-913-706 500 mL
01-913-705 1 L
01-913-704 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-913-707 Supplier Qorpak™ Supplier No. 335705
Add to Cart
Add to Cart

Sturdy Polypropylene construction makes these pitchers durable, with excellent chemical resistance.

  • Raised graduations provide excellent contact clarity for measuring
  • Large strong handles with thumb grip are safer for handling acids, alkalis, and other dangerous solutions

Specifications

Color Clear
Diameter (Metric) Base 71 mm
Diameter (Metric)Top 112 mm
Capacity (Metric) 250 mL
Material Polypropylene
For Use With (Application) Measuring Large Volumes
Graduation Range 25 to 250 mL
Height (Metric) 97.5 mm
Increments 25 mL
Quantity 12/Cs.
Type Pitcher Beaker
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Scale
Style Handled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.