Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Macrotek Polypropylene Shoe Covers
Description
- All Valutek™ shoe covers are tested and manufactured in ISO compliant facilities under individual inspection and strict process control to ensure Valutek™ quality standard and product specifications
- This product is recommended for use in a cleanroom Class 10,000+ (ISO 7+) critical environment
- Color: Blue
Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Packaging Quantity | 300/Cs. |
| Packaging Type | 100/Bag, 3 Bags/Cs. |
| Product Type | Controlled Environments Shoe Covers |
| Cleanroom Class | Class 10,000 (ISO 7) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?