Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Stand
SCI_ED

Catalog No. S29058 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
5.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S29058 5.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29058
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stackable to save bench space or add height.

  • Concave, ribbed surface supports round-bottom flasks up to 10L
  • Autoclavable
  • Excellent chemical resistance

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
For Use With (Equipment) 10000mL Round bottom flasks
Height (English) 2 in.
Product Type Flask Stand
Diameter (Metric) Inner 17.14 cm
Height (Metric) 5.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.