Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Polypropylene Sterilizing Trays with Cover
GSA_VA

Catalog No. 15249B Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Dimensions (L x W x H):
7 x 4 x 2.25 in.
11 x 6 x 3.25 in.
11 x 6 x 5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-249B 11 x 6 x 3.25 in.
15-249A 7 x 4 x 2.25 in.
15-249C 11 x 6 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-249B Supplier Bel Art™ Supplier No. F161890000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

Instrument trays for sterilizing

Instrument trays for sterilizing

  • Smooth, rounded corners for easy cleaning and sterilizing
  • Outward tapered walls allow nesting for compact storage
  • Covers are inset into tray for stable stacking of loaded trays
  • Steam autoclavable at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 3585 cm3
Dimensions (L x W) 11 x 6 in. (29 x 15 cm)
Dimensions (L x W x H) 11 x 6 x 3.25 in.
Color Natural
Height (Metric) 8.3 cm
Length (Metric) 27.9 cm
Material Polypropylene
Type Instrument Tray
Width (Metric) 15.5 cm
Includes Cover
Length (English) 11 in.
Height (English) 3.25 in.
Shape Rectangular
Width (English) 6 in.
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.