Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Tubing Equal Angle Y-Shaped Connectors
SCI_ED

Catalog No. S37186 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
0.125 to 0.219 in.
0.375 to 0.438 in.
0.5 to 0.625 in.
Height (English):
1.2 in.
2.2 in.
2.4 in.
Overall Length (English):
1.4 in.
2.25 in.
2.8 in.
Width (English):
0.2 in.
0.52 in.
0.72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Height (English) Overall Length (English) Width (English)
S37186 0.125 to 0.219 in. 1.2 in. 1.4 in. 0.2 in.
S37189 0.375 to 0.438 in. 2.2 in. 2.25 in. 0.52 in.
S37191 0.5 to 0.625 in. 2.4 in. 2.8 in. 0.72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S37186
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly resistant to many chemicals.

  • Excellent chemical resistance
  • Autoclavable polypropylene
  • Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.
  • The elasticity of the tubing will influence choice of size
  • Dimensions listed are nominal

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.125 to 0.219 in.
Material Polypropylene
Overall Length (English) 1.4 in.
Overall Length (Metric) 35.5 mm
For Use With 4 to 6 mm
Width (Metric) 5.08 mm
Width (English) 0.2 in.
Shape Y
Height (Metric) 30.48 mm
Height (English) 1.2 in.
Color White
Maximum Pressure 20 psi
Product Type Equal Angle Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.