Learn More
Greiner Bio-One Polypropylene Universal Pipette Tips With Graduation
Shop All Greiner Bio-One ProductsDescription
- Manufactured from high-grade polypropylene
- Polypropylene has high breaking strength, dimensionally and stable heat-resistant
- Free of heavy metals
- Manufactured under production conditions certified conforming to ISO 9001 standards
Specifications
Specifications
| Volume (Metric) | 10 to 200 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Storage Requirements | −190° to 140°C |
| For Use With (Equipment) | Universal Fit |
| Graduated | Yes |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.