Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polypropylene Water Bath Rack
GREENER_CHOICE

Catalog No. 22260622 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
21.3 x 11 x 11.1 cm
For Use With (Equipment):
13 to 16 mm Test Tubes
Holds:
50 Test Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) For Use With (Equipment) Holds
22-260622 21.3 x 11 x 11.1 cm 13 to 16 mm Test Tubes 50 Test Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-260622 Supplier Bel-Art™ Supplier No. F188640001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Submersible, sinks without adding weight

  • Durable polypropylene rack that sinks to the bottom of a water bath and remains upright when agitated
  • Steam autoclavable at 121°C (250°F)
  • Dimensions: 8.375L x 4.312 in.W (213 x 110mm)

Specifications

Autoclavable Autoclavable
Description Water Bath Tube Rack
For Use With (Equipment) 13 to 16 mm Test Tubes
Type Test Tube Rack
Holds 50 Test Tubes
Material Polypropylene
Dimensions (L x W x H) 21.3 x 11 x 11.1 cm
Length (English) 8.37 in.
Length (Metric) 21.3 cm
Width (English) 4.31 in.
Width (Metric) 11 cm
Height (English) 4.37 in.
Height (Metric) 11.1 cm
Diameter (Metric) Well 16 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.