Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Polypropylene XRF Window Film

Catalog No. 046757
Change view
Click to view available options
Includes:
0.2 mil Window Film Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
04-675-7 0.2 mil Window Film Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-675-7 Supplier Cole-Parmer™ Supplier No. 3520
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thin window film for XRF liquid sample cups.

  • Heat resistant up to 100°C (212 °F).
  • Reasonably chemically resistant.
  • Compatible with X-Cell™ sample cups.
  • Available in 0.2 mil (5 μm) thickness.
  • Box has a serrated edge for tearing thin window film to desired length.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • Polypropylene film is heat resistant up to 100 °C (212°F).
  • It is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.
  • It may contain trace levels (ppm) of Ca, Zr, P, Fe, Zn, Cu, Ti, and Al.

Order Info

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Specifications

For Use With (Equipment) XRF Spectrometers
Type Window Film
Description 0.2 mil Window Film Roll
Dimensions (L x W) 300 ft. x 2.87 in.
For Use With (Application) Covers sample window
Includes 0.2 mil Window Film Roll
Length (English) 300 ft.
Length (Metric) 91.4 m
Material Polypropylene
Width (English) 2.87 in.
Quantity 1 Roll
Temperature Range (Metric) Up to 100°C
Thickness 0.2 mil
Width (Metric) 7.28 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.