Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Scotch Color Coding Tape, Yellow, 48 mm x 50 m

Catalog No. NC1443949
Encompass_Preferred

This medium-duty color-coding tape features a biaxially oriented polypropylene backing and a pressure-sensitive hot melt synthetic rubber resin adhesive. Designed for reliable packaging and carton sealing applications, it offers high shear resistance and performance across a range of substrates, including recycled cardboard. Its durable construction ensures excellent impact and abrasion resistance, making it suitable for refrigerated packaging environments.

  • Tape dimensions: 48 mm x 50 m (2 in. x 55 yd.)
  • Thickness: 2.5 mil
  • Adhesive type: hot melt synthetic rubber resin
  • Tensile strength: 30 lb/in.
  • Adhesion to steel: 50 oz/in.
  • Elongation at break: 160%
  • Performance temperature range: 35°F to 80°F
  • Complies with ASTM D1974-92 standards
  • Shelf life: 18 months

Catalog No. NC1443949 Supplier Grainger Supplier No. 24A715
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-duty color-coding tape features a biaxially oriented polypropylene backing and a pressure-sensitive hot melt synthetic rubber resin adhesive. Designed for reliable packaging and carton sealing applications, it offers high shear resistance and performance across a range of substrates, including recycled cardboard. Its durable construction ensures excellent impact and abrasion resistance, making it suitable for refrigerated packaging environments.

  • Tape dimensions: 48 mm x 50 m (2 in. x 55 yd.)
  • Thickness: 2.5 mil
  • Adhesive type: hot melt synthetic rubber resin
  • Tensile strength: 30 lb/in.
  • Adhesion to steel: 50 oz/in.
  • Elongation at break: 160%
  • Performance temperature range: 35°F to 80°F
  • Complies with ASTM D1974-92 standards
  • Shelf life: 18 months

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.