Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Used as oil-in-water emulsifiers in pharmaceuticals, cosmetics, cleaning compounds, etc. It has been used in pre-extraction of membranes to remove peripheral proteins. It has been used as a blocking agent on nitrocellulose.
Specifications
Specifications
| Physical Form | Liquid |
| Boiling Point | >100°C (literature) |
| Density | 1.095g/mL (Lit.) |
| Concentration | Working Concentration: As a blocking agent on nitrocellulose at a typical concentration of 0.05%. Used at concentration of 2% for extraction of membrane-bound proteins. |
| pH | 5 to 7 (1% aq. soln.) (literature) |
| Quantity | 1 L |
| Refractive Index | n20/D 1.468 (Lit.) |
| Specific Gravity | 1.08-1.13 |
| Viscosity | 400 cps at 25°C (Lit.) |
| Solubility Information | Soluble/miscible in water (1g/20 mL) to give a clear yellow solution; miscible with alcohol, dioxane, and ethyl acetate; practically insoluble in liquid paraffin and fixed oils (such as mineral oil). |
| Show More |
Safety and Handling
| Recommended Storage | Store at Room Temperature (15-30°C). |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?