Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast™ Polysteel 400 375 Lumen Waterproof Focusing LED Flashlight

Catalog No. 19012008
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-008 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-008 Supplier Coast™ Supplier No. 20765

missing translation for 'validMainframeMsg'

Includes

Batteries

Requires

4 x AAA

The Polysteel 400 is waterproof, drop proof, and crush proof, all in an easy-to-handle, mid-sized package.

If you work or play in an environment that puts constant stress on your equipment, then look no further than the Polysteel line of flashlights. The middle size of the collection, the Polysteel 400 Flashlight is waterproof, drop proof, and crush proof while possessing our Pure Beam Optics System with twist focus to make the light ultra durable and ready to weather any storm. With a stainless steel core and a poly outer, we put this light to the test, and it passed each one with style. Watch the videos above to see how they did…

With Coast's commitment to quality, the Polysteel 400 Flashlight is impact resistant, waterproof and its LED is virtually unbreakable. The Polysteel 400 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty and Services

Lifetime

Specifications

Light Source LED
Weight (English) 0.83 lb.
Weight (Metric) 0.38 kg
Color Black
Height (Metric) 8.4 cm
Length (Metric) 8.7 cm
Material Polysteel
Width (Metric) 18.9 cm
Product Type Handheld Flashlight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.