Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast Polysteel™ 400M Flashlight

Catalog No. 19012079
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-079 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-079 Supplier Coast Supplier No. 30116

missing translation for 'validMainframeMsg'

Work hands-free in full light with this virtually indestructible flashlight, equipped with a magnetic base that can be connected to a wide variety of surfaces for optimal visibility in any workspace.

  • A virtually indestructible flashlight equipped with a magnetic base that connects to metal surfaces
  • Delivers either a spot or flood beam where it's needed using Coast's patented beam-shaping optical technology
  • Freedom to use both hands, and high visibility can be critical to successfully completing jobs
  • From the family of virtually indestructible Polysteel™ lights, the 400M is drop proof, crush proof, and storm proof
  • The pocket-sized design is easy to carry, and ideal for smaller spaces

Specifications

Light Source LED
Weight (English) 6.4 oz.
Weight (Metric) 181 g
Battery Type 4 x AAA (Alkaline)
Beam Distance 246 ft. (Low), 459 ft. (High)
Certifications/Compliance ANSI FL1
Color Black
Description Magnetic Pure Beam Focusing
Lumen 60 lm (Low), 200 lm (Medium), 440 lm (High)
Warranty Lifetime
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.