Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast Polysteel™ 400S Flashlight

Catalog No. 19012080
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-080 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 19-012-080 Supplier Coast Supplier No. 30138

Work hands-free in full light with this virtually indestructible flashlight, equipped with a 180° rotating head and a magnetic base that can be connected to a wide variety of surfaces.

  • A virtually indestructible flashlight equipped with a magnetic base that connects to metal surfaces
  • Rotating head turns a full 180 degrees so that the light can be positioned where its needed most
  • Delivers either a spot or flood beam where it's needed using Coast's patented beam-shaping optical technology
  • Freedom to use both hands, and high visibility can be critical to successfully completing jobs
  • From the family of virtually indestructible Polysteel™ lights, the 400S is drop proof, crush proof, and storm proof
  • The pocket-sized design is easy to carry, and ideal for smaller spaces
  • Tested and rated to ANSI/FL1 Standards

Specifications

Weight (English) 6.4 oz.
Weight (Metric) 181 g
Battery Run Time 29 Hr. (On Low)
Battery Type 4 x AAA (Alkaline)
Beam Distance 246 ft. (Low), 459 ft. (Medium), 688 ft. (High)
Certifications/Compliance ANSI FL1
Color Black
Description Pure Beam Focusing
Diameter (English) Body 1.3 in.
Diameter (Metric) Body 3.3 cm
Includes 4 x AAA Batteries
Lumen 60 lm (Low), 200 lm (Medium), 440 lm (High)
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.