Learn More
Coast™ Polysteel 600R 530 Lumen Rechargeable Waterproof Focusing LED Flashlight
Description
Includes
Lithium -Ion Battery pack, alkaline cartridge, 4 x AA batteries, USB charging cord, AC adapter, DC adapter
The Polysteel 600R LED Flashlight is the first in the Polysteel line to add rechargeable capabilities to the mix. The flashlight is equipped with our Dual Power system that enables the light to run on either our custom rechargeable lithium-ion battery pack or standard alkaline batteries. The rechargeable battery pack also features a charging port that allows for the external charging of devices that standard USB inserts. The Polysteel 600R is waterproof, drop proof, and crush proof while possessing our Pure Beam Optics System with twist focus to make the light ultra durable and ready to weather any storm. With a stainless steel core and a poly outer, we put this light to the test, and it passed each one with style.
With Coast's commitment to quality, the Polysteel 600R Flashlight is impact resistant, waterproof and its LED is virtually unbreakable. The Polysteel 600R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 2.03 lb. |
| Weight (Metric) | 0.92 kg |
| Color | Black |
| Height (Metric) | 8.5 cm |
| Material | Polysteel |
| Width (Metric) | 28 cm |
| Product Type | Rechargeable Flashlight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.