Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast Polysteel™ 700 C.O.B. Flashlight

Catalog No. 19012081
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-081 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-081 Supplier Coast Supplier No. 30300

Storm-proof and drop-proof flashlight with a twist-focusing main optic supported by two ultra-bright, handle-mounted C.O.B.s featuring solid flashing modes in both white and red.

  • A versatile utility flashlight that allows users to be prepared in a variety of diverse circumstances
  • Delivers legendary Polysteel™ strength in a feature-rich format that matches durability with dynamic lighting options
  • Magnetic tail cap makes it easy to affix the light to metallic surfaces for hands-free, directional lighting from the twist-focusing flood-to-spot main beam
  • Features seven unique light modes - including red and white flashing from C.O.B.s on the handle
  • Compatible with either alkaline batteries or Coast Zithion-X™ Rechargeable Batteries
  • Utilize as an emergency signal attached to a car or other metallic surface in an emergency
  • Whether on the job, around the home, or out on the road this flashlight is the always-ready solution
  • Storm proof, drop-proof, and dust-proof

Specifications

Light Source COB LED
Weight (English) 12.5 oz.
Weight (Metric) 356 g
Battery Type 4 x AA (Alkaline) or Zithion-X
Beam Distance 295 ft. (Low), 492 ft. (Medium), 787 ft. (High)
Color Black
Diameter (English) Body 2 in.
Diameter (Metric) Body 5.08 cm
Includes 4 x AA Coast Extreme Performance Batteries
Length (English) 7.9 in.
Length (Metric) 20 cm
Lumen 115 lm (Low), 380 lm (Medium), 800 lm (High)
Product Type Alkaline-Dual Power Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.