Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polystyrene Containers
SCI_ED

Catalog No. S29322 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
18.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S29322 18.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29322
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for storing dry materials, powders and tablets.

  • Made of polystyrene material
  • With snap-on caps

Specifications

Diameter (English) Inner 0.86 in.
Diameter (Metric) Inner 22 mm
Color Clear
Material Polystyrene
Volume (Metric) 18.5 mL
For Use With (Application) Storing dry materials, powders, tablets
Style Cylindrical
Temperature Range (English) 158°F
Temperature Range (Metric) 70°C
Volume (English) 5 dr.
Closure Material Polyethylene
Closure Type Snap Cap
Quantity 144/Cs.
Height (Metric) 48 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.