Learn More
Description
- Negative graduations on all sizes
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Color-coded pipets permit easy identification by size
- Outer packaging is recyclable
- Designed from ASTM™ E 934
- Conform to ASTM E 1380 for color coding
Specifications
Specifications
| Certifications/Compliance | ASTM E934, ASTM E1380 |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.2 mL |
| Negative Graduations | 10 mL |
| Quantity | 8/Cs. |
| Tip Style | Standard |
| Tolerance | ±0.5 mL |
| Packaging Type | Bag |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
