Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polystyrene Disposable Standard Serological Pipets
SCI_ED

Catalog No. S68228F Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Green
Orange
Purple
Red
Yellow
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.4 mL
0.6 mL
2 mL
3 mL
10 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Graduations Negative Graduations
S68228F 50 mL Purple 0.5 mL 10 mL
S68228C 5 mL Blue 0.1 mL 2 mL
S68228E 25 mL Red 0.2 mL 10 mL
S68228A 1 mL Yellow 0.01 mL 0.4 mL
S68228D 10 mL Orange 0.1 mL 3 mL
S68228B 2 mL Green 0.01 mL 0.6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S68228F
This item is not returnable. View return policy

Packaged for access to several pipets at a time without contaminating unused pipets.

  • Negative graduations on all sizes
  • Ascending and descending graduations on all but the 1 and 2mL sizes
  • Color-coded pipets permit easy identification by size
  • Outer packaging is recyclable
  • Designed from ASTM™ E 934
  • Conform to ASTM E 1380 for color coding

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E934, ASTM E1380
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.5 mL
Negative Graduations 10 mL
Quantity 4/Cs.
Tip Style Standard
Tolerance ±1 mL
Packaging Type Bag
Volume (English) 1.69 oz.
Color Purple
Volume (Metric) 50 mL
Type Stripette™ Serological Pipet
Disposable Single-use
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.