Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Polystyrene Petri Dishes

Catalog No. 07000595 Shop All Greiner Bio-One Products
Change view
Click to view available options
Diameter (Metric):
94 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
07-000-595 94 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-595 Supplier Greiner Bio-One Supplier No. 635161
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For easy stacking. Greiner Bio-One Polystyrene Petri Dishes with two or three compartments which enable parallel experiments with different samples or parameters in one dish.

  • Easy stacking
  • With vents
  • Material: Crystal clear polystyrene
  • For single use only
TRUSTED_SUSTAINABILITY

Specifications

Description 95 x 15mm
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
Well Count 2
Vent 3
Height (Metric) 15 mm
Diameter (Metric) 94 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.