Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Polystyrene Vented Petri Dishes

Catalog No. 07000331 Shop All Greiner Bio-One Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Diameter (Metric):
35 mm
60 mm
94 mm
145 mm
Height (Metric):
10 mm
15 mm
16 mm
20 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Diameter (Metric) Height (Metric)
07-000-331 Sterile 145 mm 20 mm
07-000-328 Non-sterile 60 mm 15 mm
07-000-338 Sterile 35 mm 10 mm
07-000-327 Non-sterile 35 mm 10 mm
07-000-335 Sterile 94 mm 16 mm
07-000-339 Sterile 60 mm 15 mm
07-000-332 Non-sterile 145 mm 20 mm
07-000-334 Non-sterile 94 mm 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 07-000-331 Supplier Greiner Bio-One Supplier No. 639161
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for easy stacking. Greiner Bio-One Polystyrene Vented Petri Dishes is designed for improved gas exchange.

  • Vented for improved gas exchange
  • Manufactured from crystal polystyrene for optimal analysis by microscopy
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
No. per Case 120
Vent Yes
Dimensions (Dia. x H) 145 x 20 mm
Height (Metric) 20 mm
Diameter (Metric) 145 mm

For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.