Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ PolyTac X Durable Tactical High Lumen Flashlight

Catalog No. 19028352 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-352 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-352 Supplier Streamlight™ Supplier No. 88604
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Super-bright tactical flashlight built for durability and a sure grip. Accepts both CR123A lithium batteries and Streamlight SL-B26 protected Li-Ion battery pack so you'll always have a beam when you need it.

  • Super-bright tactical flashlight built for durability and a sure grip
  • Accepts both CR123A lithium batteries and Streamlight SL-B26 protected Li-Ion battery pack so you'll always have a beam when you need it.
  • Use with two CR123A lithium batteries OR one SL-B26 battery pack
  • High/Medium/Low/Strobe modes
  • Super bright 600 lumens on High
  • Use Low mode for extended runtime (up to 34 hours)
  • IPX7 waterproof and 3m impact resistance tested
  • Removable pocket clip

Specifications

Voltage 3 V
Weight (English) 4.4 oz.
Weight (Metric) 0.125 kg
Battery Run Time 2.75 Hrs (High), 5.5 Hrs (Med), 34 Hrs (Low)
Battery Type Lithium Primary
Beam Distance 205 m
Candle Power 11,485 cd
Certifications/Compliance Meets requirements of NFPA 1971-8.6 (2013). Meets applicable European Community Directives. Trade Agreement Act-Compliant. CEC Compliant (PolyTac™ x USB only). WARRANTY: Streamlight's Limited Lifetime Warranty
Color Yellow
Includes (2) CR123A Lithium batteries, Pocket Clip
Length (English) 5.46 in.
Lumen 600 lm (High), 260 lm (Med), 35 lm (Low)
Material Nylon
Warranty 2 year warranty with proof of purchase
Product Type Tactical Flashlight
Show More Show Less

Meets requirements of NFPA 1971-8.6 (2013).Meets applicable European Community Directives.Trade Agreement Act-Compliant.CEC Compliant (PolyTac™ X USB only).WARRANTY: Streamlight's Limited Lifetime Warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.