Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ PolyTac-X USB Rechargeable Handheld Flashlight

Catalog No. 19028353 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-353 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-353 Supplier Streamlight™ Supplier No. 88614
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Super bright and is available with the Streamlight SL-B26 protected Li-Ion battery pack for charging on-the-go. Use on high for a blast of 600 lumens of bright light or on low for an extended run time of up to 36 hours. Made of super tough nylon polymer which provides durability and a sure grip.

  • The super bright PolyTac X USB is available with the Streamlight SL-B26 protected Li-Ion battery pack for charging on-the-go
  • Use on high for a blast of 600 lumens of bright light or on low for an extended run time of up to 36 hours
  • Made of super tough nylon polymer which provides durability and a sure grip
  • Ideal for maintaining vehicles, general household or contracting work, and day to day industrial use
  • 600 lumens and 205 meter beam on High
  • Built for durability and a sure grip
  • Includes rechargeable SL-B26 battery pack
  • TEN-TAP programming for choice of three mode programs
  • High/Medicum/Low/Strobe modes
  • Choose low mode for 36 hour runtime
  • Super bright general purpose flashlight

Specifications

Voltage 3.7 V
Weight (English) 4.9 oz.
Weight (Metric) 0.139 kg
Battery Run Time 3.5 Hrs (High), 5.75 Hrs (Med), 36 Hrs (Low)
Battery Type Lithium-ion
Beam Distance 205 m
Candle Power 11,485 cd
Certifications/Compliance Meets requirements of NFPA 1971-8.6 (2013). Meets applicable European Community Directives. Trade Agreement Act-Compliant. CEC Compliant (PolyTac™ x USB only). WARRANTY: Streamlight's Limited Lifetime Warranty
Color Yellow
Description USB Rechargeable
Includes (1) SL-B26 battery Pk.
Length (English) 5.46 in.
Lumen 600 lm (High), 260 lm (Med), 35 lm (Low)
Material Nylon
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Flashlight
Show More Show Less

Meets requirements of NFPA 1971-8.6 (2013).Meets applicable European Community Directives.Trade Agreement Act-Compliant.CEC Compliant (PolyTac™ X USB only).WARRANTY: Streamlight's Limited Lifetime Warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.