Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Polytetrafluoroethylene, 6-10 micron, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
1 kg
Description
Polytetrafluoroethylene, 6-10 micron is used in specially designed coating applications on coil for bakeware.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | Powder |
| Merck Index | 14,7583 |
| Solubility Information | Insoluble in water. Soluble in perfluoro kerosene. |
| Quantity | 1 kg |
| Particle Size | 6 to 10 Micron |
| Chemical Name or Material | Polytetrafluoroethylene |
Safety and Handling
| RTECSNumber | KX4025000 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction