Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ Polytron™ 2500E Generator/Probes

Catalog No. 08451018 Shop All Kinematica Products
Change view
Click to view available options
Model:
PT-DA 20 / 2 XEC-E116
PT-DA 20 / 2 XEC-E157
PT-DA 20 / 2WEC-E192
PT-DA 20/2 EC-E192
PT-DA 20/2MEC-E192
PT-DA 25 / BEC-E192
PT-DA 25/2 FEC-E192
Bottom Type:
Knife Rotor
Sawtooth
W Stator Teeth
X Design for Tablets/Gel Caps
Diameter (Metric):
20 mm
25 mm
Length (Metric) Shaft:
116 mm
157 mm
192 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Bottom Type Diameter (Metric) Length (Metric) Shaft
08-451-018 PT-DA 25/2 FEC-E192 Sawtooth 25 mm 192 mm
08-451-008 PT-DA 20/2 EC-E192 Sawtooth 20 mm 192 mm
08-451-010 PT-DA 20/2MEC-E192 Knife Rotor 20 mm 192 mm
08-451-011 PT-DA 20 / 2WEC-E192 W Stator Teeth 20 mm 192 mm
08-451-014 PT-DA 20 / 2 XEC-E116 X Design for Tablets/Gel Caps 20 mm 116 mm
08-451-015 PT-DA 20 / 2 XEC-E157 X Design for Tablets/Gel Caps 20 mm 157 mm
08-451-017 PT-DA 25 / BEC-E192 - 25 mm 192 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 08-451-018 Supplier Kinematica™ Supplier No. 11030265
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Warranty: 2 years

Specifications

Speed 26 m/s
Volume Range (Metric) 100 mL to 2.5 L
Diameter (Metric) 25 mm
Length (Metric) Shaft 192 mm
Material 316L Stainless Steel
Bottom Type Sawtooth
For Use With (Application) Dispersion, Emulsions, Size Reduction, Suspension, Deagglomerate, Encapsulations, Extractions
For Use With (Equipment) Polytron™ 2500 E Homogenizers
Model PT-DA 25/2 FEC-E192
Sterilization Method Autoclave
Product Type Probe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.