Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica POLYTRON™ M Dispersing Aggregate, BIOTRONA™

Catalog No. 08451070 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
300 to 30,000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-451-070 300 to 30,000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-070 Supplier Kinematica Supplier No. 11070326

missing translation for 'validMainframeMsg'

High-turbulence mixing head with the least possible shear forces and energy inputs, 45 mm outer diameter

  • Volume capacity: 300 to 30000 mL
  • Length: 250 mm
  • Outer diameter: 45 mm

Applications:

  • Quick removal and suspension of solid particles
  • Suitable for high viscosity applications

For Use With:

  • POLYTRON™ PT10-35GT
  • POLYTRON™ PT3100D
  • POLYTRON™ PT6100D
  • POLYTRON™ PT45-80GT (F coupling)

Specifications

Speed 40 m/s
Capacity (Metric) 300 to 30,000 mL
Size 45 mm
Volume Range (Metric) 300 mL to 30 L
Length (Metric) 250 mm
Material Stainless Steel
Certifications/Compliance CE, Rohs, IEC EN 61000-6-2, EN 61000-6-3, IEC EN 61010-2-51
Dnase Free Yes
For Use With (Application) API, Pharma, Extraction, Formulation, Homogenization, Dispersion
For Use With (Equipment) 11075233 Homogenizer
Includes Homogenizer, Stand, Aggregate
Model POLYTRON™ PT-DA 45/BEC-F250 BIOTRONA™
Noise Level 82 dBA at 26,500 rpm
Packaging Quantity 1 Ea.
RNase Free Yes
Weight (English) 3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.