Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica POLYTRON™ M Dispersing Aggregate

Catalog No. 08451069 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
200 to 5000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-451-069 200 to 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-069 Supplier Kinematica Supplier No. 11070322
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

M design with outside cutting blade, used for dispersing of large samples, 40 mm outer diameter

  • Outside cutting blades
  • All standard dispersing applications similar to Easy Care
  • Volume capacity: 200 to 5000 mL
  • Length: 250 mm
  • Outer diameter: 40 mm

Applications:

  • Used for dispersing of large samples made simple

For Use With:

  • POLYTRON™ PT10-35GT
  • POLYTRON™ PT3100D
  • POLYTRON™ PT6100D
  • POLYTRON™ PT45-80GT (F coupling)

Specifications

Speed 36 m/s
Capacity (Metric) 200 to 5000 mL
Volume Range (Metric) 200 mL to 5 L
Length (Metric) 250 mm
Width (English) 12 in.
Material Stainless Steel
Certifications/Compliance CE, Rohs, IEC EN 61000-6-2, EN 61000-6-3, IEC EN 61010-2-51
Dnase Free Yes
For Use With (Application) Homogenization, Extraction, Formulation, API
For Use With (Equipment) POLYTRON™ PT-DA 40/2MEC-F250
Includes Homogenizer, Stand, Aggregate
Noise Level 82 dBA at 26,500 rpm
Packaging Quantity 1 Ea.
RNase Free Yes
Weight (English) 3 lb.
Product Type Aggregate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.